Skip Content
SWIVEL PLATE CSTR W/BRKE,900 LB,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,900 LB,6 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVP2
  • Mfr. Model # 1NVP2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 6.3 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, Caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Core Color Black
  • Load Rating 900 lbs.
  • Wheel Color Black
  • Frame Material Steel
  • Overall Height 7-1/2"
  • Frame Finish Chromed Zinc Finish
  • Durometer 65 Shore D
  • Wheel Width 2"
  • Plate Size 5 x 5-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 6"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Polyolefin
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list