SWIVEL PLATE CSTR W/BRKE,800 LB,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,800 LB,4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUZ7
  • Mfr. Model # 1NUZ7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 5.45 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Plate Caster
  • Load Rating 800 lbs.
  • Core Color Black
  • Wheel Color Black
  • Overall Height 5-5/8"
  • Frame Finish Zinc Chromate
  • Wheel Width 2"
  • Frame Material Steel
  • Plate Size 4" x 4-1/2"
  • Durometer 90 Shore D
  • Wheel Dia. 4"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 15/64"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Load Rating Range Light-Medium Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Roller
  • Caster Core Material Phenolic
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list