Skip Content
SWIVEL PLATE CSTR W/BRKE,750 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,750 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUX2
  • Mfr. Model # 1NUX2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 5.47 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Load Rating 750 lbs.
  • Core Color White
  • Frame Material Steel
  • Overall Height 6-1/2"
  • Wheel Color Blue
  • Frame Finish Yellow Zinc Chromate
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Plate Thickness 0.250"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Double Ball
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list