Skip Content
SWIVEL PLATE CSTR W/BRKE,500 LB,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,500 LB,8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVE1
  • Mfr. Model # 1NVE1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Core Color Gray
  • Load Rating 500 lb.
  • Frame Finish Yellow Zinc Chromate
  • Wheel Color Gray
  • Frame Material Steel
  • Overall Height 9-1/2"
  • Durometer 75 Shore A
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Inside Bolt Hole Spacing 3 x 3"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included Yes
  • Caster Core Material Polyolefin
  • Caster Load Rating Range Light-Medium Duty
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Brake Type Pedal
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list