SWIVEL PLATE CSTR W/BRKE,500 LB,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,500 LB,8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUW5
  • Mfr. Model # 1NUW5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 10.75 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Core Color Silver
  • Load Rating 500 lbs.
  • Item Swivel Plate Caster w/Brake
  • Overall Height 9-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore A
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 4 x 4-1/2"
  • Inside Bolt Hole Spacing 3" x 3"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included Yes
  • Caster Raceway Double Ball
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list