Skip Content
SWIVEL PLATE CSTR W/BRKE,450 LB,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,450 LB,4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKX6
  • Mfr. Model # 1UKX6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 4.37 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Overall Height 5-1/8"
  • Load Rating 450 lbs.
  • Item Swivel Plate Caster w/Brake
  • Core Color Black
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Mounting Bolt Dia. 3/8"
  • Wheel Width 1-1/2"
  • Wheel Dia. 4"
  • Plate Size 4 x 5"
  • Plate Thickness 0.157"
  • Caster Sub-Type Swivel
  • Inside Bolt Hole Spacing 3 x 4"
  • Outside Bolt Hole Spacing 3" x 4"
  • Thread Guards No
  • Caster Brake Included Yes
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Core Material Cast Iron
  • Caster Brake Type Side Strap
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list