Skip Content
SWIVEL PLATE CSTR W/BRKE,375 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,375 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVG5
  • Mfr. Model # 1NVG5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 8.6 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Core Color Silver
  • Load Rating 375 lbs.
  • Overall Height 6-1/2"
  • Wheel Width 2"
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore A
  • Plate Size 5 x 5-1/2"
  • Frame Material Steel
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list