SWIVEL PLATE CSTR W/BRKE,275 LB,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,275 LB,4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UX76
  • Mfr. Model # 5UX76
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.68 lbs

Product Details

Light to Medium-Duty General Purpose Casters. Self-lubricating wheel bearings.

Technical Specs

  • Item Swivel With Cam Brake
  • Core Color Black
  • Includes Thread Guards
  • Load Rating 275 lbs.
  • Frame Material Steel
  • Overall Height 4-11/16"
  • Wheel Color Black
  • Standards ISO 9001
  • Durometer 80 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Plate Size 3-3/4 x 2-3/4"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.109"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Plain
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list