Skip Content
SWIVEL PLATE CSTR W/BRKE,250 LB,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,250 LB,3 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKX4
  • Mfr. Model # 1UKX4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 2.27 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish.Double-ball raceways for swivel casters.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Core Color Gray
  • Load Rating 250 lbs.
  • Overall Height 3-3/4"
  • Wheel Color Gray
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Standards NSF Listed
  • Plate Size 3-1/8 x 4-1/8"
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Plate Thickness 0.119"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Temp. Range Available No
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Plain
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Cast Iron
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list