SWIVEL PLATE CSTR W/BRKE,250 LB,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,250 LB,3 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKW1
  • Mfr. Model # 1UKW1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 1.42 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish.Double-ball raceways for swivel casters.

Technical Specs

  • Core Color Black
  • Item Swivel Plate Caster w/Brake
  • Overall Height 3-3/4"
  • Load Rating 250 lbs.
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 90 Shore D
  • Wheel Width 1-1/4"
  • Plate Size 3-1/8 x 4-1/8"
  • Wheel Dia. 3"
  • Plate Thickness 0.119"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Standards NSF Listed
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Phenolic
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Plain
  • Caster Raceway Double Ball
  • Caster Core Material Phenolic
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list