SWIVEL PLATE CSTR W/BRKE,140 LB,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,140 LB,4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHP1
  • Mfr. Model # 1UHP1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.27 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Features Corrosion Resistant
  • Core Color Gray
  • Item Swivel With Strap Brake
  • Overall Height 4-13/16"
  • Frame Material Steel
  • Wheel Color Blue
  • Durometer 95 Shore A
  • Load Rating 140 lbs.
  • Frame Finish Zinc Plated
  • Wheel Width 1"
  • Wheel Dia. 4"
  • Plate Size 2-3/4 x 3-3/4"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.099"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain
  • Caster Sub-Type Swivel
  • Caster Brake Type Side Strap
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list