SWIVEL PLATE CSTR W/BRKE,130 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,130 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHV4
  • Mfr. Model # 1UHV4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.6 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Item Swivel With Strap Brake
  • Features Corrosion Resistant
  • Core Color Gray
  • Load Rating 130 lbs.
  • Wheel Color Black
  • Durometer 90 Shore A
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Overall Height 5-13/16"
  • Wheel Width 1"
  • Plate Size 2-3/4 x 3-3/4"
  • Plate Thickness 0.099"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Wheel Dia. 5"
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster with Brake
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Sub-Type Swivel
  • Caster Brake Type Side Strap
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list