SWIVEL PLATE CSTR W/BRKE,125 LB,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,125 LB,3 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHR7
  • Mfr. Model # 1UHR7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.2 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Features Corrosion Resistant
  • Item Swivel With Strap Brake
  • Overall Height 3-3/4"
  • Core Color Black
  • Wheel Color Black
  • Load Rating 125 lbs.
  • Durometer 65 Shore D
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Width 1"
  • Wheel Dia. 3"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.099"
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyolefin
  • Caster Brake Included Yes
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Plain
  • Caster Raceway Double Ball
  • Caster Sub-Type Swivel
  • Caster Brake Type Side Strap
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list