!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL PLATE CSTR W/BRKE,125 LB,3 I

SWIVEL PLATE CSTR W/BRKE,125 LB,3 I

APPROVED VENDOR

SWIVEL PLATE CSTR W/BRKE,125 LB,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL PLATE CSTR W/BRKE,125 LB,3 I

SWIVEL PLATE CSTR W/BRKE,125 LB,3 I

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1UHR3
  • Mfr. Model # 1UHR3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Item Swivel With Cam Brake
  • Load Rating 125 lbs.
  • Wheel Width 13/16 in
  • Swivel Raceway Type Double Ball
  • Inside Bolt Hole Spacing 15/16" x 2-1/8"
  • Mounting Bolt Dia. 1/4"
  • Caster Brake Type Side Cam
  • Caster Frame Material Steel
  • Wheel Core Material Polyolefin
  • Number of Wheels 1
  • Caster Sub-Type Swivel
  • Wheel Dia. 3 in
  • Wheel/Tread Material Polyolefin
  • Mounting Plate Size 1 7/8 in x 2 5/8 in
  • Outside Bolt Hole Spacing 15/16" x 2-1/8"
  • Swivel Lock Type No Lock Included
  • Frame Finish Zinc Plated
  • Tread Shape Standard
  • Core Colour Black
  • Features Corrosion Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list