Skip Content
SWIVEL PLATE CSTR W/BRKE,100 LB,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/BRKE,100 LB,3 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHJ6
  • Mfr. Model # 1UHJ6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.35 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Features Corrosion Resistant
  • Core Color Black
  • Item Swivel With Strap Brake
  • Load Rating 100 lbs.
  • Overall Height 3-3/4"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Durometer 90 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Width 1"
  • Wheel Dia. 3"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.099"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Caster Brake Type Side Strap
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list