SWIVEL PLATE CASTER W/BRAKE,,4 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER W/BRAKE,,4 IN D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUY2
  • Mfr. Model # 1NUY2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 5.54 lbs

Product Details

Roller wheel bearings.Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Core Color Silver
  • Item Swivel Plate Caster w/Brake
  • Load Rating 750 lbs.
  • Overall Height 5-5/8"
  • Wheel Color Blue
  • Wheel Width 2"
  • Frame Material Steel
  • Durometer 95 Shore A
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4 x 4-1/2"
  • Frame Finish Yellow Zinc Chromate
  • Wheel Dia. 4"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Aluminum
  • Caster Wheel/Tread Material Polyurethane
  • Caster Temp. Range Available No
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list