Skip Content
SWIVEL PLATE CASTER,750 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL PLATE CASTER,750 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULE9
  • Mfr. Model # 1ULE9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Core Color White
  • Overall Height 6-1/2"
  • Load Rating 750 lb.
  • Wheel Color Blue
  • Frame Material Steel
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Wheel Dia. 5"
  • Durometer 95 Shore A
  • Plate Size 4 x 4-1/2"
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3 x 3"
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Brake Included No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type No Lock Included
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list