Skip Content
SWIVEL PLATE CASTER,750 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,750 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUX1
  • Mfr. Model # 1NUX1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 4.91 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color White
  • Overall Height 6-1/2"
  • Frame Finish Yellow Zinc Chromate
  • Wheel Width 2"
  • Wheel Color Blue
  • Load Rating 750 lbs.
  • Durometer 95 Shore A
  • Frame Material Steel
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4 x 4-1/2"
  • Inside Bolt Hole Spacing 3 x 3"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list