Skip Content
SWIVEL PLATE CASTER,75 LB,2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL PLATE CASTER,75 LB,2 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X758
  • Mfr. Model # 5X758
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Office Chair and Furniture
  • Features Soft Rubber for Hard Surfaces
  • Item Swivel Plate Caster
  • Core Color Black
  • Load Rating 75 lbs.
  • Overall Height 2-33/64"
  • Wheel Color Black
  • Frame Material Steel
  • Durometer 90 Shore
  • Frame Finish Polished Chrome
  • Wheel Dia. 2"
  • Plate Size 1-3/16" x 2"
  • Mounting Bolt Dia. 3/16"
  • Outside Bolt Hole Spacing 13/16" x 1-9/16"
  • Plate Thickness 7/10"
  • Inside Bolt Hole Spacing 13/16 x 1-9/16"
  • Includes Wheel Hood
  • Standards BIFMA/ANSI
  • Wheel Width 2"
  • Caster Sub-Type Swivel
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polypropylene
  • Caster Core Material Rubber
  • Swivel Radius 2"
  • Caster Raceway Single Ball
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Ball
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Donut Tread
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Temp. Range -20 Degrees F - 130 Degrees F
  • Thread Guards No
  • Extended Lead No
  • Non-Marking No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list