SWIVEL PLATE CASTER,75 LB,2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,75 LB,2 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHH5
  • Mfr. Model # 1UHH5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 0.45 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish.Double-ball raceways for swivel casters.

Technical Specs

  • Features Corrosion Resistant
  • Item Plate Caster
  • Core Color Black
  • Load Rating 75 lbs.
  • Overall Height 2-5/8"
  • Wheel Color Black
  • Durometer 90 Shore A
  • Wheel Width 13/16"
  • Plate Size 1-7/8" x 2-5/8"
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Wheel Dia. 2"
  • Mounting Bolt Dia. 1/4"
  • Outside Bolt Hole Spacing 15/16" x 2-1/8"
  • Inside Bolt Hole Spacing 15/16" x 2-1/8"
  • Thread Guards No
  • Plate Thickness 0.080"
  • Caster Load Rating Range Medium-Duty
  • Includes Spanner Bushing
  • Caster Sub-Type Swivel
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list