SWIVEL PLATE CASTER,700 LB,6 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,700 LB,6 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXP2
  • Mfr. Model # 4HXP2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 5.1 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Item Swivel Plate Caster
  • Includes Thread Guards
  • Core Color Black
  • Load Rating 700 lbs.
  • Overall Height 7-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Durometer 90 Shore D
  • Wheel Width 2"
  • Frame Finish Zinc Plated
  • Plate Size 4 x 4-1/2"
  • Plate Thickness 0.187"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Wheel Dia. 6"
  • Caster Load Rating Range Light-Medium Duty
  • Thread Guards Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Phenolic
  • Caster Core Material Phenolic
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list