SWIVEL PLATE CASTER,600 LB,8 IN DIA
SWIVEL PLATE CASTER,600 LB,8 IN DIA
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Zinc finish. Double swivel raceways. Nonmarking wheels. Thread guards prevent debris from binding wheel rotation.
Technical Specs
- Item Swivel Plate Caster
- Load Rating 600 lbs.
- Wheel Width 2 in
- Swivel Raceway Type Double Ball
- Inside Bolt Hole Spacing 3" x 3"
- Mounting Bolt Dia. 3/8"
- Frame Finish Zinc Plated
- Tread Shape Standard
- Core Colour Gray
- Replacement Wheel GGM1ULR7
- Caster Sub-Type Swivel
- Wheel Dia. 8 in
- Wheel/Tread Material Thermoplastic Rubber
- Mounting Plate Size 4 in x 4 1/2 in
- Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
- Swivel Lock Type No Lock Included
- Caster Frame Material Steel
- Wheel Core Material Polyolefin
- Number of Wheels 1
Alternate Products
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.42
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.13
/ EACH