Skip Content
SWIVEL PLATE CASTER,600 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,600 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXH7
  • Mfr. Model # 4HXH7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 3.19 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Includes Thread Guards
  • Item Swivel Plate Caster
  • Core Color Gray
  • Wheel Color Red
  • Overall Height 5-5/8"
  • Durometer 95 Shore A
  • Frame Finish Zinc Plated
  • Load Rating 600 lbs.
  • Frame Material Steel
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Plate Size 2-1/2 x 3-5/8"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.187"
  • Inside Bolt Hole Spacing 1-3/4 x 2-7/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Light-Medium Duty
  • Thread Guards Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list