SWIVEL PLATE CASTER,500 LB,8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,500 LB,8 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVH1
  • Mfr. Model # 1NVH1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 10.48 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Silver
  • Load Rating 500 lbs.
  • Overall Height 9-1/2"
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Frame Material Steel
  • Wheel Width 2"
  • Durometer 90 Shore A
  • Plate Size 5 x 5-1/2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Rubber
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list