SWIVEL PLATE CASTER,500 LB,8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,500 LB,8 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVD9
  • Mfr. Model # 1NVD9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Overall Height 9-1/2"
  • Load Rating 500 lb.
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 75 Shore A
  • Plate Size 4 x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list