SWIVEL PLATE CASTER,450 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,450 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKW9
  • Mfr. Model # 1UKW9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 4.2 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Load Rating 450 lbs.
  • Overall Height 5-1/8"
  • Frame Material Steel
  • Standards NSF Listed
  • Wheel Width 1-1/2"
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Plate Size 4 x 5"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 4"
  • Plate Thickness 0.157"
  • Inside Bolt Hole Spacing 3 x 4"
  • Outside Bolt Hole Spacing 3" x 4"
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Cast Iron
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list