Skip Content
SWIVEL PLATE CASTER,400 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,400 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULJ2
  • Mfr. Model # 1ULJ2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 4.8 lbs

Product Details

Zinc finish. Double swivel raceways. Nonmarking wheels. Thread guards prevent debris from binding wheel rotation.

Technical Specs

  • Item Swivel Plate Caster
  • Overall Height 6-1/2"
  • Core Color Gray
  • Load Rating 400 lbs.
  • Replacement Wheel GGM1ULR5
  • Wheel Color Gray
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Durometer 75 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Thread Guards No
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list