SWIVEL PLATE CASTER,375 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,375 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVG4
  • Mfr. Model # 1NVG4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 7.23 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Silver
  • Load Rating 375 lbs.
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore A
  • Wheel Width 2"
  • Plate Size 5 x 5-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Plate Thickness 0.250"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Aluminum
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list