SWIVEL PLATE CASTER,325 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,325 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHX2
  • Mfr. Model # 1UHX2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Features Corrosion Resistant
  • Load Rating 325 lbs.
  • Core Color Gray
  • Overall Height 6-3/16"
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Plate Size 2-1/2 x 3-5/8"
  • Durometer 75 Shore A
  • Wheel Dia. 5"
  • Plate Thickness 0.157"
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Mounting Bolt Dia. 5/16"
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list