SWIVEL PLATE CASTER,325 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,325 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVD3
  • Mfr. Model # 1NVD3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 325 lb.
  • Overall Height 6-1/2"
  • Core Color Gray
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 75 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type No Lock Included
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Polyolefin
  • Caster Brake Included No
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list