SWIVEL PLATE CASTER,300 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,300 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W925
  • Mfr. Model # 4W925
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 300 lbs.
  • Core Color Gray
  • Overall Height 6-1/4"
  • Replacement Wheel GGM1KB23
  • Frame Material Steel
  • Standards NSF Listed
  • Wheel Color Blue
  • Frame Finish Zinc Plated
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Durometer 95 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.125"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list