SWIVEL PLATE CASTER,300 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,300 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKU8
  • Mfr. Model # 1UKU8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 2.8 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 300 lbs.
  • Core Color Black
  • Overall Height 5-1/8"
  • Wheel Color Black
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Plate Size 4 x 5"
  • Wheel Width 1-3/8"
  • Durometer 65 Shore D
  • Wheel Dia. 4"
  • Outside Bolt Hole Spacing 3" x 4"
  • Plate Thickness 0.157"
  • Inside Bolt Hole Spacing 3 x 4"
  • Mounting Bolt Dia. 3/8"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Brake Type Side Strap
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list