SWIVEL PLATE CASTER,300 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,300 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKU4
  • Mfr. Model # 1UKU4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 3.0 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Core Color Black
  • Item Swivel Plate Caster
  • Load Rating 300 lbs.
  • Overall Height 5-1/8"
  • Wheel Color Black
  • Durometer 65 Shore D
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Wheel Width 1-3/8"
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4 x 5"
  • Wheel Dia. 4"
  • Plate Thickness 0.157"
  • Outside Bolt Hole Spacing 3" x 4"
  • Thread Guards No
  • Inside Bolt Hole Spacing 3 x 4"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included No
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list