SWIVEL PLATE CASTER,275 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,275 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W924
  • Mfr. Model # 4W924
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 2.0 lbs

Technical Specs

  • Core Color Gray
  • Item Swivel Plate Caster
  • Load Rating 275 lbs.
  • Overall Height 5-1/8"
  • Replacement Wheel GGM1KB11
  • Wheel Color Blue
  • Standards NSF Listed
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Durometer 95 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.125"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list