SWIVEL PLATE CASTER,250 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,250 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKV8
  • Mfr. Model # 1UKV8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 1.3 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Black
  • Load Rating 250 lbs.
  • Frame Material Steel
  • Wheel Color Black
  • Standards NSF Listed
  • Overall Height 3-3/4"
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Durometer 90 Shore D
  • Plate Size 3-1/8 x 4-1/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 3"
  • Plate Thickness 0.119"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Plain
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list