SWIVEL PLATE CASTER,250 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,250 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W923
  • Mfr. Model # 4W923
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Replacement Wheel GGM1KA89
  • Load Rating 250 lbs.
  • Overall Height 4-5/8"
  • Standards NSF Listed
  • Frame Material Steel
  • Wheel Color Blue
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Width 1-1/4"
  • Wheel Dia. 3-1/2"
  • Plate Thickness 0.500"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type No Lock Included
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list