Skip Content
SWIVEL PLATE CASTER,250 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,250 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1G095
  • Mfr. Model # 1G095
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Load Rating 250 lb.
  • Overall Height 4-5/8"
  • Frame Material Steel
  • Replacement Wheel 1KA91
  • Wheel Color Blue
  • Standards NSF Listed
  • Durometer 95 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Dia. 3-1/2"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.125"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type No Lock Included
  • Caster Load Rating Range Light-Duty
  • Caster Wheel Bearings Ball
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list