Skip Content
SWIVEL PLATE CASTER,220 LB,1-3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL PLATE CASTER,220 LB,1-3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N062
  • Mfr. Model # 22N062
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Load Rating 220 lbs.
  • Item Swivel Plate Caster
  • Overall Height 2-1/16"
  • Core Color Silver
  • Replacement Wheel VSTH 35X27/6-30K
  • Wheel Color Yellow
  • Frame Material Steel
  • Standards ISO 9001 and DIN EN 1,2532
  • Wheel Width 1-1/16"
  • Durometer 92 Shore A
  • Frame Finish Zinc Plated
  • Wheel Dia. 1-3/8"
  • Plate Size 2-9/16" x 3-9/16"
  • Plate Thickness 3/32"
  • Mounting Bolt Dia. 3/16"
  • Inside Bolt Hole Spacing 1-1/2" x 1-1/2"
  • Outside Bolt Hole Spacing 1-7/8" x 1-7/8"
  • Application General / Industrial / Commercial / Institutional Purpose
  • Features Low Profile
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyurethane
  • Caster Sub-Type Swivel
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Ball
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Load Rating Range Light-Duty
  • Thread Guards No
  • Extended Lead No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list