SWIVEL PLATE CASTER,210 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,210 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKU7
  • Mfr. Model # 1UKU7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 1.6 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Core Color Black
  • Item Swivel Plate Caster
  • Load Rating 210 lbs.
  • Overall Height 3-3/4"
  • Wheel Color Black
  • Frame Material Steel
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Durometer 65 Shore D
  • Mounting Bolt Dia. 5/16"
  • Plate Size 3-1/8 x 4-1/8"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Plate Thickness 0.119"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list