SWIVEL PLATE CASTER,210 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,210 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKT1
  • Mfr. Model # 1UKT1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 1.16 lbs

Product Details

Light to Medium-Duty General Purpose Casters. Self-lubricating wheel bearings.

Technical Specs

  • Item Swivel Plate Caster
  • Wheel Color Black
  • Load Rating 210 lbs.
  • Overall Height 3-3/4"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Core Color Black
  • Durometer 65 Shore D
  • Wheel Width 1-1/4"
  • Plate Size 3-1/8 x 4-1/8"
  • Plate Thickness 0.119"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 3"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Polyolefin
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain
  • Caster Core Material Polyolefin
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list