Skip Content
SWIVEL PLATE CASTER,200 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,200 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W919
  • Mfr. Model # 4W919
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 2.2 lbs

Technical Specs

  • Overall Height 6-1/4"
  • Load Rating 200 lbs.
  • Item Swivel Plate Caster
  • Core Color Gray
  • Wheel Color Gray
  • Replacement Wheel GGM1KB17
  • Durometer 75 Shore A
  • Standards NSF Listed
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Dia. 5"
  • Plate Size 2-3/4 x 3-3/4"
  • Mounting Bolt Dia. 5/16"
  • Wheel Width 1-1/4"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Plate Thickness 0.125"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster
  • Caster Raceway Double Ball
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list