SWIVEL PLATE CASTER,200 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,200 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1G091
  • Mfr. Model # 1G091
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 200 lbs.
  • Overall Height 6-1/4"
  • Core Color Gray
  • Replacement Wheel GGM1KB19
  • Wheel Color Gray
  • Frame Material Steel
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Durometer 75 Shore A
  • Wheel Width 1-1/4"
  • Plate Size 2-3/4 x 3-3/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.125"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Wheel Dia. 5"
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Wheel Bearings Ball
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list