!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL PLATE CASTER,165 LB,4 IN DIA

SWIVEL PLATE CASTER,165 LB,4 IN DIA

APPROVED VENDOR

SWIVEL PLATE CASTER,165 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL PLATE CASTER,165 LB,4 IN DIA

SWIVEL PLATE CASTER,165 LB,4 IN DIA

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM5UX98
  • Mfr. Model # 5UX98
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 165 lbs.
  • Wheel Width 1 1/4 in
  • Mounting Plate Size 2 3/4 in x 3 3/4 in
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Frame Finish Zinc Plated
  • Wheel Core Material Polyolefin
  • Standards NSF Listed
  • Caster Sub-Type Swivel
  • Wheel Dia. 4 in
  • Wheel/Tread Material Thermoplastic Rubber
  • Inside Bolt Hole Spacing 1-3/4" x 2-5/8"
  • Mounting Bolt Dia. 5/16"
  • Caster Frame Material Steel
  • Core Colour Gray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list