SWIVEL PLATE CASTER,165 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,165 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W918
  • Mfr. Model # 4W918
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Durometer 75 Shore A
  • Load Rating 165 lbs.
  • Replacement Wheel GGM1KA95
  • Wheel Color Gray
  • Standards NSF Listed
  • Overall Height 5-1/8"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Dia. 4"
  • Plate Size 2-3/4 x 3-3/4"
  • Plate Thickness 0.125"
  • Mounting Bolt Dia. 5/16"
  • Wheel Width 1-1/4"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list