SWIVEL PLATE CASTER,155 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,155 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W917
  • Mfr. Model # 4W917
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 155 lbs.
  • Wheel Color Gray
  • Replacement Wheel GGM1KA83
  • Core Color Gray
  • Overall Height 4-5/8"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Standards NSF Listed
  • Durometer 75 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Width 1-1/4"
  • Wheel Dia. 3-1/2"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Plate Thickness 0.500"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list