SWIVEL PLATE CASTER,155 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,155 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W905
  • Mfr. Model # 4W905
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.8 lbs

Technical Specs

  • Overall Height 4-5/8"
  • Load Rating 155 lbs.
  • Item Swivel Plate Caster
  • Core Color Black
  • Replacement Wheel GGM1KA81
  • Standards NSF Listed
  • Frame Material Steel
  • Wheel Color Black
  • Wheel Width 1-1/4"
  • Durometer 90 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Frame Finish Zinc Plated
  • Wheel Dia. 3-1/2"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.125"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Temp. Range Available No
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list