SWIVEL PLATE CASTER,1400 LB,8 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,1400 LB,8 IN DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULP5
  • Mfr. Model # 1ULP5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 7.51 lbs

Product Details

Zinc finish. Double swivel raceways. Nonmarking wheels. Thread guards prevent debris from binding wheel rotation.

Technical Specs

  • Item Swivel Plate Caster
  • Includes Thread Guards
  • Overall Height 9-1/2"
  • Load Rating 1,400 lbs.
  • Core Color Silver
  • Wheel Color Green
  • Frame Material Steel
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Frame Finish Zinc Plated
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 8"
  • Durometer 95 Shore A
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Medium-Duty
  • Thread Guards Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Included No
  • Caster Core Material Aluminum
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list