SWIVEL PLATE CASTER,125 LB,2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,125 LB,2 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKW6
  • Mfr. Model # 1UKW6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 0.69 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Overall Height 2-5/8"
  • Load Rating 125 lbs.
  • Wheel Color Gray
  • Standards NSF Listed
  • Frame Material Steel
  • Wheel Width 15/16"
  • Plate Size 1-7/8 x 2-5/8"
  • Frame Finish Zinc Plated
  • Wheel Dia. 2"
  • Mounting Bolt Dia. 1/4"
  • Plate Thickness 0.080"
  • Outside Bolt Hole Spacing 15/16" x 2-1/8"
  • Inside Bolt Hole Spacing 15/16" x 2-1/8"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Core Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Plain
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list