SWIVEL PLATE CASTER,1200 LB,8 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,1200 LB,8 IN DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVL4
  • Mfr. Model # 1NVL4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 8.3 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Black
  • Wheel Color Black
  • Load Rating 1,200 lbs.
  • Overall Height 9-1/2"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 90 Shore D
  • Wheel Width 2"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 8"
  • Plate Thickness 0.250"
  • Plate Size 5 x 5-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Phenolic
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Phenolic
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list