SWIVEL PLATE CASTER,1200 LB,8 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,1200 LB,8 IN DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVC9
  • Mfr. Model # 1NVC9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 11.91 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Black
  • Load Rating 1,200 lbs.
  • Wheel Color Black
  • Overall Height 9-1/2"
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4 x 4-1/2"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Steel
  • Caster Wheel/Tread Material Steel
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list